Shop All Storage Pails & Buckets
Vestil
UN Rated 5 Gal Steel Open Head Pail PAIL-STL-RI-UN - Rust Inhibitor Lining
Mfr # PAIL-STL-RI-UN
Zoro # G205987851
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PAIL-STL-RI-UN
- Zoro # G205987851
- UPC # 691215061995
- Country of Origin United States
- Category Storage Pails & Buckets
Description
Un rated 5 gal steel open head pail pail-stl-ri-un - rust inhibitor lining the pail is ideal for the construction and distribution facilities. The unit can be utilized in harsh conditions to transfer goods from workstation to workstation. Pail is constructed of steel and the interior is coated with a layer of rust inhibitor. For use with oil based or solvent based material. Not recommended for water or water based material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824LGY)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- ZORO SELECT Wire Shelf 72"x18", Chrome (5GRW8)
- AKRO-MILS Plastic Divider, Black, 8 3/8 in L, 8 3/8 in W, 4 3/8 in H, 6 PK (41480)
- VESTIL 5 Gal Open Head Pail with Steel Handle, White (PAIL-54-PWS)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- Vestil Storage Pails & Buckets