Zoro Homepage

Un Rated Liquid Lever-Lock Closing Ring

  • Mfr # LID-STL-LL-UNR

  • Zoro # G1748649


product price: $14.39
/ea

Key Features

Height (In.)
0.5
Length (In.)
12.75
Width (In.)
12.75
Application
Lids for use with plastic and steel pails.
Overall Length
12.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID-STL-LL-UNR
Zoro #
G1748649
UPC #
691215077323
Country of Origin
United States

Dimensions

Height (In.)
0.5
Length (In.)
12.75
Width (In.)
12.75
Overall Length
12.75
Outside Diameter
12.75
Size
12.75 x 12.75 x 0.5
Depth
12.75
Overall Width
12.75
Overall Height
0.5

Details

Item
Un Rated Liquid Lever-Lock Closing Ring
Application
Lids for use with plastic and steel pails.
Features
Quick action level lock design. Able to be utilized in warm or cold environments. Meets UN requirements. 24 Gauge steel construction
Material
Steel
Weight
1
Color
Silver

Description

Un Rated Liquid Lever-Lock Closing Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.