Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cylinder Torch Cart

  • Mfr # CYL-EH-FP

  • Zoro # G5217996


product price: $739.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66.375
Overall Width
34-1/2 in.
Material
Steel
Color
Yellow
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYL-EH-FP
Zoro #
G5217996
UPC #
691215085595
Country of Origin
United States

Dimensions

Overall Height
66.375
Overall Width
34-1/2 in.
Wheel Diameter
16 in.
Platform Length
23"
Wheel Width
2-1/2 in.
Height
67 in
Length
23 in
Width
34.5

Details

Material
Steel
Color
Yellow
Load Capacity
500 lb
Item
Welding Cylinder Torch Cart
Wheel Type
Rigid
Assembled
No
For Use With
Designed for transporting cylinders and cutting torch.
Includes
Includes two (2) tank compartments with heavy-duty ratchet straps.
Wheel Material
Pneumatic
Cylinder Capacity
2
Product Type
Welding Cylinder Torch Cart

Description

Welding Cylinder Torch Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.