Zoro Homepage

Work Plt 70 In. x 36 In. x 36 In.

  • Mfr # PWPS-70-3636-BK

  • Zoro # G105573734


product price: $807.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Overall Height
70.4375 in
Overall Length
36.125 in
Overall Width
36.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWPS-70-3636-BK
Zoro #
G105573734
UPC #
691215364706
Country of Origin
United States

Dimensions

Overall Height
70.4375 in
Overall Length
36.125 in
Overall Width
36.125 in

Details

Color
Black
Material
Steel

Description

A personnel work platform is a great workplace solution. In confined areas where space is limited, the platform provides the opportunity to maximize work space. The unique design is constructed of steel for strong capacity limits and long term use. With an open style, the unit is accessible from multiple sides making it customizable to best fit the users’ preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.