Zoro Homepage

Yellow Adjustable Panel Dolly 1000 lb Capacity Glass-Filled Casters

  • Mfr # PLDL-ADJ-8GFN

  • Zoro # G5020270


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Load Capacity
1000 lb
Wheel Type
Rigid
Wheel Diameter
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLDL-ADJ-8GFN
Zoro #
G5020270
UPC #
691215099707
Country of Origin
United States

Dimensions

Wheel Diameter
8 in.
Platform Length
15"
Caster Wheel Dia.
8"
Platform Width
0" to 9"
Caster Wheel Width
2 in.
Platform Height
3-3/4"
Overall Width
15 in.
Caster Width
2 in

Details

Material
Steel
Color
Yellow
Load Capacity
1000 lb
Item
Adj. Panel Dolly,1K,Plastic
Wheel Type
Rigid
Assembled
Yes
Caster Wheel Type
Glass Filled Nylon
Caster Material
Nylon
Platform Material
Steel
Number of Caster Wheels
2
For Use With
Maximum 4" Thick Plate/Slab
Platform Style
Adjustable
Load Capacity (Lb.)
1000 lb.
Wheel Material
Glass-Filled Nylon
Includes
Steel Adjustable Panel Dolly With Foam Filled Wheels
Features
Clutch plates allow for easier release and adjustment
Dolly Type
Adjustable Panel Dollies

Description

Adj. Panel Dolly,1K,Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.