Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ylw Pllt Trk 27x48 5.5K Blk Pcaddy

  • Mfr # PM5-2748-Y-UP-002

  • Zoro # G705573783


product price: $517.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48
Overall Length
61.1875
Overall Width
27
Material
Steel/Plastic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM5-2748-Y-UP-002
Zoro #
G705573783
UPC #
691215348867
Country of Origin
China

Dimensions

Overall Height
48
Overall Length
61.1875
Overall Width
27
Platform Length
61.1875"
Overall Depth
61.1875

Details

Material
Steel/Plastic
Color
Yellow
Load Capacity
5500 lb
Assembled
No
Handle Material
Steel
For Use With
Pallets
Wheel Material
Poly on Steel
Power Source
Hand
Features
Traverses smoothly over a variety of terrains
Includes
(1) Steel/Plastic Pallet Truck

Description

A pallet truck with a storage caddy is the perfect bundle of two innovative products. The pallet truck has an ergonomically friendly design with a limited pulling force required, while the caddy allows the user to be more organized and efficient. With a strong powder coated steel construction, the pallet truck moves easily between areas. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. A molded plastic design allows the caddy to be durable throughout consistent daily use. Installation hardware and instructions included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.