
Ylw Pllt Trk 27x48 5.5K Ylw Pcaddy
Mfr # PM5-2748-Y-UP-001
Zoro # G105573871
product price:Â $625.99
/eaKey Features
Overall Height
48
Overall Length
61.1875
Overall Width
27
Material
Steel/Plastic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM5-2748-Y-UP-001
Zoro #
G105573871
UPC #
691215348850
Country of Origin
China
Dimensions
Overall Height
48
Overall Length
61.1875
Overall Width
27
Platform Length
61.1875"
Overall Depth
61.1875
Details
Material
Steel/Plastic
Color
Yellow
Load Capacity
5500 lb
Assembled
No
Wheel Material
Poly on Steel
Features
Traverses smoothly over a variety of terrains
Handle Material
Steel
Includes
(1) Steel/Plastic Pallet Truck
Power Source
Hand
Description
A pallet truck with a storage caddy is the perfect bundle of two innovative products. The pallet truck has an ergonomically friendly design with a limited pulling force required, while the caddy allows the user to be more organized and efficient. With a strong powder coated steel construction, the pallet truck moves easily between areas. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. A molded plastic design allows the caddy to be durable throughout consistent daily use. Installation hardware and instructions included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.