6 Inch 3-Jaw Self-Centering Lathe Chuck with 1 1/2 in-8 Threaded Backing Plate
- Mfr # K11 160A (1-1/2-8)
- Zoro # G423371890
product price:
$
154.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
5.91 in
Jaw Material
HT300
Jaw Type
Separate / Removable Jaws
Inside Dia.
1.77 in (45 mm)
Length (In.)
7.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K11 160A (1-1/2-8)
- Zoro #
- G423371890
- UPC #
- 197988511588
- Country of Origin
- China
- Jaw Material
- HT300
- Jaw Type
- Separate / Removable Jaws
- Item
- Precision Lathe Chuck
Dimensions
- Height (In.)
- 5.91 in
- Inside Dia.
- 1.77 in (45 mm)
- Length (In.)
- 7.49 in
- Width (In.)
- 7.49 in
- Outside Dia.
- 6 in (160 mm)
Description
VEVOR 3-Jaw Lathe Chuck, 6 Inch (160 mm), Self-Centering Chuck with 1 1/2 in-8 Threaded Backing Plate, 0.12-5.71 in (3-145 mm) Clamping Range with T-wrench Screws, HT300 Material, for Wood Metal Lathe
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.