14'' Electric Concrete Saw Wet/Dry Saw Cutter with Water Pump and Blade
- Mfr # DC355
- Zoro # G123372357
product price:Â
$
198.99
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
- DC355
- Zoro #
- G123372357
- UPC #
- 840349902012
- Country of Origin
- China
Description
VEVOR Electric Concrete Saw, 14 in Circular Saw Cutter with 5 in Cutting Depth, Wet/Dry Disk Saw Cutter Includes Water Line, Pump and Blade, for Stone, Brick, Porcelain, Concrete, 3200W/15A Motor A Range of Uses Unstoppable Protection Ergonomic Handle Slow Activation Clean Wet Cutting 5 in Cutting Depth Speed: 4600 RPM,Cutting Depth: 5 in / 127 mm,Blade Dia.: 14 in / 35.5 cm,Item Size (L x W x H): 28 x 9 x 13 in / 72 x 24 x 33 cm,Inner Hole Diameter: 1 in / 25.4 mm,Item Model Number: DC355,Power: 3200 W,Item Weight: 34.8 lbs / 15.8 kg,Rated Voltage: AC 120 V / 60 Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK