Shop VEVOR
See all product information
Create Account
12-inch Wall-Mount Shutter Exhaust Fan with Smart Controller
- Mfr # HA-300ME
- Zoro # G723372283
product price:Â
$
94.89
/ea
Key Features
Exhaust/Supply Fan Item
Shutter Mounted Exhaust Fan
Width
7.29 in
Fan RPM
1,500 RPM
Watts
50 W
Fan Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HA-300ME
- Zoro #
- G723372283
- UPC #
- 197988157175
- Country of Origin
- China
Dimensions
- Width
- 7.29 in
- Height
- 14.57 in
Details
- Exhaust/Supply Fan Item
- Shutter Mounted Exhaust Fan
- Fan RPM
- 1,500 RPM
- Watts
- 50 W
- Fan Voltage
- 110 V
- Blade Material
- Q235B Carbon Steel
Description
VEVOR 12 inch Shutter Exhaust Fan, Wall Mounted Attic Vent Fan with Smart Programming Variable Speed Temperature Control, 1500 CFM,EC Motor,Timer, for Shed,Garage,Greenhouse Ventilation Cooling,Black Electrostatic Coating Spiral Fan Blades Weather-Resistant Build Robust Housing Flexible Mounting Broad Compatibility Airflow: 1500 CFM,Noise Level: /=50-Degree,Net Weight: 9.26 lbs / 4.2 kg,Power: 50W,RPM: 1500 RPM,Main Material: Q235B Carbon Steel,Rated Voltage: 100-240V~ 50/60Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.