10 in Wall-Mount Shutter Exhaust Fan with Smart Controller
- Mfr # HA-250ME
- Zoro # G823372664
product price:Â
$
85.89
/ea
Key Features
Blade Material
Q235B Carbon Steel
Watts
30 W
Fan Voltage
110 V
Width
7.09 in
Fan RPM
1,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA-250ME
- Zoro #
- G823372664
- UPC #
- 197988159230
- Country of Origin
- China
- Blade Material
- Q235B Carbon Steel
- Watts
- 30 W
- Fan Voltage
- 110 V
- Fan RPM
- 1,900 RPM
- Exhaust/Supply Fan Item
- Shutter Mounted Exhaust Fan
Dimensions
- Width
- 7.09 in
- Height
- 12.37 in
Description
VEVOR 10 inch Shutter Exhaust Fan, Wall Mounted Attic Vent Fan with Smart Programming Variable Speed Temperature Control, 1000 CFM,EC Motor,Timer, for Shed,Garage,Greenhouse Ventilation Cooling,Black Electrostatic Coating Spiral Fan Blades Weather-Resistant Build Robust Housing Flexible Mounting Broad Compatibility Airflow: 1000 CFM,Noise Level: /=40-Degree,Net Weight: 7.94 lbs / 3.6 kg,Power: 30W,RPM: 1900 RPM,Main Material: Q235B Carbon Steel,Rated Voltage: 100-240V Wide Voltage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.