12" Manual Hand Plate Shear Benchtop Cutter Metal Sheet Processing Q235
- Mfr # HS-12
- Zoro # G123371848
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Material
Q235, T10
Max. Shearing Length
10.6 in (270 mm)
Height (In.)
44.49 in
Length (In.)
17.72 in
Operating Method
Tabletop Bolt Fixation, Manual Edge Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-12
- Zoro #
- G123371848
- UPC #
- 840349955544
- Country of Origin
- China
- Material
- Q235, T10
- Operating Method
- Tabletop Bolt Fixation, Manual Edge Folding
- Item
- Metal Plate Shear
- Blade Clearance
- <0.07mm (Cuts Paper)
- Color
- Painted, Blackened Treatment, Blue
Dimensions
- Max. Shearing Length
- 10.6 in (270 mm)
- Height (In.)
- 44.49 in
- Length (In.)
- 17.72 in
- Handle Length
- 31.5 in (800 mm)
- Width (In.)
- 3.94 in
Description
VEVOR 12" Manual Hand Plate Shear for Metal Sheet Processing, HS-12 Benchtop Cutter with Q235 Material, for Crafts Thick Steel Crafting, Heavy Duty Roll Press Machine for Builders, DIY Enthusiasts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.