Slip Roll Machine Sheet Metal Slip Roller 24'' x 16 Gauge O 1.49 in Roller
- Mfr # W01-0.8X610
- Zoro # G623372130
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
12.01 in
Length (In.)
35.04 in
Min. Roll Dia.
2.36 ± 0.2 in (60 ± 5 mm)
Max. Roll Length
24 in (610 mm)
Max. Roll Width
24 in (610 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W01-0.8X610
- Zoro #
- G623372130
- UPC #
- 840349955575
- Country of Origin
- China
- Color
- Blue
- Item
- Slip Roller
- Material
- Q235 & 45#
- Surface Treatment
- Spray Paint
Dimensions
- Height (In.)
- 12.01 in
- Length (In.)
- 35.04 in
- Min. Roll Dia.
- 2.36 ± 0.2 in (60 ± 5 mm)
- Max. Roll Length
- 24 in (610 mm)
- Max. Roll Width
- 24 in (610 mm)
- Dia. of Rolls (In.)
- 1.49 in (38 mm)
- Width (In.)
- 9.06 in
Description
VEVOR Slip Roll Machine, 24 inches Forming Width in 16 Gauge Capacity, Sheet Metal Slip Roller Rolling Bending Machine, with 2 Detachable Rollers for Low Carbon Steel Copper Sheet Aluminum Alloy Sheet
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.