Shop VEVOR
See all product information
Create Account
48 in Box And Pan Brake Metal Bender with 20Ga Low Carbon Steel, 14Ga Aluminum
- Mfr # W-1.0X1220
- Zoro # G623372123
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
6.1 in
Width (In.)
17.72 in
Max. Bending Width
48 ± 0.6 in (1,220 mm ± 15 mm)
Length (In.)
54.72 in
Material
Q235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1.0X1220
- Zoro #
- G623372123
- UPC #
- 840349955605
- Country of Origin
- China
- Item
- Metal Bending Brake
- Material
- Q235
- Bend Angle (Deg.)
- 0°- 135°± 1°
Dimensions
- Height (In.)
- 6.1 in
- Width (In.)
- 17.72 in
- Max. Bending Width
- 48 ± 0.6 in (1,220 mm ± 15 mm)
- Length (In.)
- 54.72 in
- Max. Bending Thickness
- Low Carbon Steel: 20 Gauge; Aluminum: 14 Gauge
Description
VEVOR Box and Pan Brake, 48-Inch, 0-130 Degrees Sheet Metal Bending Brake, Portable Mini Metal Bender with 20 Gauge Low Carbon Steel 14 Gauge Aluminum Capacity Power Handle, for Metal Bending
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.