Shop VEVOR
See all product information
Create Account
13 Gallon Air Compressor 2HP 4.6SCFM 90PSI Oil Free Air Compressor 125PSI
- Mfr # DOF1500-50V-Ⅰ
- Zoro # G123372272
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
HP
2HP
Max. Pressure
125 PSI
Voltage
120 V
Phase
1
Overall Height
33.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOF1500-50V-Ⅰ
- Zoro #
- G123372272
- UPC #
- 197988073567
- Country of Origin
- China
- HP
- 2HP
- Max. Pressure
- 125 PSI
- Voltage
- 120 V
- Phase
- 1
- Item
- Vertical Air Compressors
Dimensions
- Overall Height
- 33.27 in
- Tank Size
- 13 gal
- Overall Length
- 17.52 in
- Overall Width
- 16.54 in
Description
VEVOR 13 Gallon Air Compressor, 2HP 4.6 SCFM@90PSI Oil Free Air Compressor Tank, 66dB Ultra-Quiet Compressor for Tire Inflation, Auto Repair, Woodwork Nailing, Spray Painting (125PSI Max Pressure) Efficient and Quiet Operation Mobile and Space-Saving Leak-Proof and Reliable Home and Commercial Versatility Low Maintenance, High Performance Safety Enhanced Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.