Shop VEVOR
See all product information
Create Account
6.3 Gallon Air Compressor, 1450W, 3.35 CFM 90 PSI, Max Pressure 116 PSI
- Mfr # 2-1450F24
- Zoro # G523372056
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Motor RPM
3,500 RPM
Overall Length
24.02 in
Tank Size
6.3 gal (24 L)
HP
2 HP
Overall Height
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-1450F24
- Zoro #
- G523372056
- UPC #
- 840281544035
- Country of Origin
- China
- Motor RPM
- 3,500 RPM
- HP
- 2 HP
- Item
- Hot Dog Air Compressors
- Motor Type
- Oil-free Motor
- Voltage
- 120 VAC
Dimensions
- Overall Length
- 24.02 in
- Tank Size
- 6.3 gal (24 L)
- Overall Height
- 12.2 in
- Overall Width
- 25.2 in
Description
VEVOR 6.3 Gallon Air Compressor, 2 HP 3.35 CFM@90PSI Air Compressors with Max. 116PSI Pressure, Oil Free Compressor Tank for Auto Repair, Tire Inflation, Spray Painting, Woodwork Nailing Labor-saving Long Handle Noise Reduction Design Move without any Burden Beat the Heat Product Details Superior Design Protection Temperature: 302 DegF / 150 DegC,Weight: 47.4 lbs/ 21.5 kg,Product Size: 25.2 x 13 x 28.7 in / 64 x 33 x 73 cm,Noise Level: 70 dB,Flow Rate: 3.35 CFM@ 90PSI,Tank Capacity: 6.3 Gallon / 24 L,Motor Speed: 3500 RPM,Working Pressure: 87-116 PSI / 6-8 Bar,Maximum Bearing Pressure: 3.5 Mpa,Voltage: AC120V 60Hz,Motor Type: Oil-free Motor,Working Temperature: -59 DegF-104 DegF,Power: 2 HP / 1450 W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.