Shop VEVOR
See all product information
Create Account
PCP Air Compressor 4500PSI/30Mpa Built-in Converter DC12V/AC120V Auto-Stop
- Mfr # SS-PAC03A
- Zoro # G323372829
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
4,500 PSI (30 Mpa)
Voltage
120 VAC
Overall Height
9.06 in
Overall Width
9.85 in
Overall Length
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-PAC03A
- Zoro #
- G323372829
- UPC #
- 197988264392
- Country of Origin
- China
- Item
- PCP Air Compressors
- Max. Pressure
- 4,500 PSI (30 Mpa)
- Voltage
- 120 VAC
Dimensions
- Overall Height
- 9.06 in
- Overall Width
- 9.85 in
- Overall Length
- 11.42 in
Description
VEVOR PCP Air Compressor, 4500PSI/30Mpa Portable PCP Airgun Compressor with Built-in Power Converter, Auto-Stop, DC12V/AC120V, Oil & Water-Free Air Rifle, Paintball and Scuba Tank Compressor Pump Precise Inflation at Your Fingertips Upgraded Cooling Easy Portability One-Click Operation Safety First Comprehensive Accessory Kit Inflation Speed: < 25min,Operating Voltage: DC12V or AC120V/60Hz,Item Model Number: SS-PAC03A,Compatible Gas Cylinder: Within 1L / 1.05 qt,Duty Cycle: 25 min,Product Dimensions: 12.40 x 7.67 x 10.43 in / 315 x 195 x 265 mm,Net Weight: 20.15 lbs / 9.14 kg,Maximum Pressure: 4500PSI / 30Mpa
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.