Shop VEVOR
See all product information
Create Account
1500W Commercial Electric Meat Bandsaw Stainless Steel Bone Sawing Machine
- Mfr # HC-250
- Zoro # G323372515
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20.47 in
Table Dimensions
490 x 380 mm (19.3 x 15 in)
Watts
1,500 W
Cutting Thickness
0.16 to 7.9 in (4 to 200 mm)
Overall Width
19.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-250
- Zoro #
- G323372515
- UPC #
- 840349925578
- Country of Origin
- China
- Watts
- 1,500 W
- Item
- Bone Saw Machine
- Voltage
- 110-120 VAC
- Material
- Aluminum Alloy + Stainless Steel
Dimensions
- Overall Depth
- 20.47 in
- Table Dimensions
- 490 x 380 mm (19.3 x 15 in)
- Cutting Thickness
- 0.16 to 7.9 in (4 to 200 mm)
- Overall Width
- 19.49 in
- Overall Height
- 34.45 in
- Cutting Height
- 9.8 in (250 mm)
Description
VEVOR Commercial Electric Meat Bandsaw, 1500W Stainless Steel Countertop Bone Sawing Machine, Workbeach 19.3" x 15", 0.16-7.9 Inch Cutting Thickness, Frozen Meat Cutter with 6 Blades for Rib Pork Beef Efficient and Reliable Precision and Consistency Sturdy and Long-lasting Safe and Hassle-free Attention to Detail Versatile Applications Worktable Dimensions: 490 x 380 mm / 19.3 x 15 inch,Cutting Height: 9.8 inch / 250 mm,Cutting Efficiency (H): 661.4 lbs / 300 Kg,Voltage: AC110-120V/60Hz,Cutting Thickness: 0.16 ~ 7.9 inch / 4 ~ 200 mm,Item Model Number: HC-250,Product Weight: 69.6 lbs / 31.6 Kg,Saw Blade Size: 1650 x 16 x 0.56 mm / 65 x 0.63 x 0.02 inch,Product Dimensions: 520 x 495 x 875 mm / 20.5 x 19.5 x 34.4 inch,Power: 1500W,Main Material: Aluminum Alloy + Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.