Shop VEVOR
See all product information
Create Account
Metal Horizontal Band Saw 7 x 12 in 1.1 kW Motor Variable Speed Bandsaw
- Mfr # BS-712N
- Zoro # G323371884
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.98 in
Number of Wheels
4
Material
Metal
Overall Depth
47.25 in
Watts
1.1 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-712N
- Zoro #
- G323371884
- UPC #
- 197988123354
- Country of Origin
- China
- Item
- Metal Horizontal Band Saw
- Number of Wheels
- 4
- Material
- Metal
- Watts
- 1.1 kW
- Voltage
- 110-120 V
- Teeth per Inch
- 5/8 TPI
Dimensions
- Overall Height
- 38.98 in
- Overall Depth
- 47.25 in
- Power Cord Length
- 78.7 in (2 m)
- Min. Blade Length
- 93 in (2,362 mm)
- Overall Width
- 16.93 in
Description
VEVOR Metal Horizontal Band Saw, 7 x 12 in Rectangular Cutting Capacity, 110/220V Metal Vertical Cutting Bandsaw with 1.1 kW Motor, 0-45 Deg Angle Adjustment, Variable Speed, for Metal, Wood, and Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.