Shop VEVOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Horizontal Band Saw 7 x 8.25 in 1.1 kW Variable Speed Bandsaw 110/220V
- Mfr # BS-712R
- Zoro # G023371931
product price:Â
$
2,317.99
/ea
Key Features
Overall Depth
47.64 in
Min. Blade Length
93 in (2,362 mm)
Overall Height
41.74 in
Material
Metal
Teeth per Inch
5/8 TPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-712R
- Zoro #
- G023371931
- UPC #
- 197988124443
- Country of Origin
- China
- Item
- Metal Horizontal Band Saw
- Material
- Metal
- Teeth per Inch
- 5/8 TPI
- Voltage
- 110-120 V
- Number of Wheels
- 4
- Watts
- 1.1 kW
Dimensions
- Overall Depth
- 47.64 in
- Min. Blade Length
- 93 in (2,362 mm)
- Overall Height
- 41.74 in
- Power Cord Length
- 78.7 in (2 m)
- Overall Width
- 25.6 in
Description
VEVOR Metal Horizontal Band Saw, 7 x 8.25 in Rectangular Cutting Capacity, 110/220V Vertical Cutting Bandsaw with 1.1 kW Motor, 0-45 Deg Angle Adjustment, Variable Speed, for Metal, Wood, and Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.