Shop VEVOR
See all product information
Create Account
2L Digital Ultrasonic Sonic Parts Cleaner with Timer 40kHz Professional 304 Stainless Steel 110V
- Mfr # TH-10A
- Zoro # G723372849
product price:Â
$
49.89
/ea
Key Features
Overall Width
8.47 in
Timer
0-30 min (LED Digital Display)
Material
304 Stainless Steel
Hz
40 kHz
Tank Width
4.9 in (125 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-10A
- Zoro #
- G723372849
- UPC #
- 712166588055
- Country of Origin
- China
- Timer
- 0-30 min (LED Digital Display)
- Material
- 304 Stainless Steel
- Hz
- 40 kHz
- Voltage
- 110 VAC
- Item
- Industrial Ultrasonic Cleaner
- Tank Capacity
- 1.8-2 L
Dimensions
- Overall Width
- 8.47 in
- Tank Width
- 4.9 in (125 mm)
- Overall Height
- 10.56 in
- Tank Height
- 2.8 in (70 mm)
- Overall Length
- 8.86 in
- Tank Depth
- 5.3 in (70 mm)
Description
VEVOR Sonic Cleaner 2L Digital Ultrasonic Parts Cleaner with Timer 40kHz Professional 304 Stainless Steel Sonic Cleaner 110V for Jewelry Watch Glasses Diamond Eyeglass Small Parts Cleaning 40kHz Frequency Digital Display & Setting 2L Tank Capacity 304 Stainless Steel Humanized Details Versatile Uses Tank Capacity: 1.8-2L (Since the bottom of the ultrasonic cleaner is a curved surface, the actual volume will be smaller.),Time Setting: 0-30 min (LED Digital Display),Product Size (L x W x H): 7.1" x 6.5" x 8.5" / 18 x 16.5 x 21.5 cm,Transducer Quantity: 1 set,Tank Size (L x W x H): 6.9" x 6.4" x 3.9" / 17.6 x 16.2 x 10 cm,Ultrasonic Frequency: 40kHz,Product Weight: 2.8kg/6.2lbs,Material: 304 Stainless Steel,Ultrasonic Power: 60W,Heating Power: 100W,Package Size(L x W x H): 10.4" x 9.4" x 11.4" / 26.5 x 24 x 29 cm,Power Supply: AC110V 60Hz
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.