Cleaner with Digital Timer & Heater, Professional Ultra Sonic Jewelry Cleaner
- Mfr # TH-30A-5952
- Zoro # G923372328
product price:Â
$
97.45
/ea
Key Features
Tank Capacity
6 L
Overall Height
13.19 in
Overall Width
9.06 in
Overall Length
15.75 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-30A-5952
- Zoro #
- G923372328
- UPC #
- 840349905952
- Country of Origin
- China
- Tank Capacity
- 6 L
- Item
- Industrial Ultrasonic Cleaner
- Voltage
- 110 V
- Hz
- 40kHz
Dimensions
- Overall Height
- 13.19 in
- Overall Width
- 9.06 in
- Overall Length
- 15.75 in
Description
Sonic Cleaner with Digital Timer & Heater, Professional Ultra Sonic Jewelry Cleaner, Stainless Steel Heated Cleaning Machine for Glasses Watch Rings Small Parts Circuit Board (6L) Advanced Transducer Technology Convenient Digital Control Panel Professional Ultrasonic Cleaning Technology High-Quality 304 Stainless Steel Considerate Design Wide Applications Capacity: Maximum 6L, Water Level Capacity 4.71L,Product Weight: 10.14 lbs/4.6 kg,Frequency: 40kHz,Ultrasonic Power: 180W,Heating Power: 150W,Product Size: 12.8 x 6.9 x 11.6 in / 325 x 175 x 295 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.