2 Gallon Stainless Steel Industrial Hand-Pumped Sprayer
- Mfr # SWZ10-8
- Zoro # G623372666
product price:Â
$
76.89
/ea
Key Features
Height
22.05 in
Length
8.67 in
Max Sprayer Pressure
1.5-4.0 bar
Width
8.27 in
Hose Length
3 ft (1 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWZ10-8
- Zoro #
- G623372666
- UPC #
- 609832142294
- Country of Origin
- China
Dimensions
- Height
- 22.05 in
- Length
- 8.67 in
- Width
- 8.27 in
- Hose Length
- 3 ft (1 m)
Details
- Max Sprayer Pressure
- 1.5-4.0 bar
- Item
- Stainless Steel Sprayer
Description
VEVOR 2Gal Stainless Steel Sprayer, Set with 20" Wand& Handle& 3FT Reinforced Hose, Hand Pump Sprayer with Pressure Gauge&Safety Valve, Adjustable Nozzle Suitable for Gardening and Sanitizing 2 Gal Stainless Steel Sprayer Adjustable Nozzle Secure & Convenient Design Steps for Use Adjustable Shoulder Strap Various Uses Working Volume: 8L,Lance Length: 20.1 inches (51 cm),Gross Weight: 7.5 lb (3.4 kg),Hose Length: 3 ft/1 m,Total volume: 10.5L,Product Dimensions: 20.9 x 7.3 inches (53 x 18.5 cm),Pressure: 1.5-4.0 bar,Net Weight: 7 lb (3.2 kg)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.