Shop VEVOR
See all product information
Create Account
Battery Powered Backpack Sprayer 4 Gal Tank 0-90 PSI Adjustable Pressure
- Mfr # HDPE 5002-5672
- Zoro # G123372005
product price:Â
$
82.89
/ea
Key Features
Flow Rate
4.1 L/Min
Height
21.66 in
Width
8.71 in
Color
White + Orange
Length
14.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDPE 5002-5672
- Zoro #
- G123372005
- UPC #
- 840281565672
- Country of Origin
- China
Dimensions
- Height
- 21.66 in
- Width
- 8.71 in
- Length
- 14.89 in
Details
- Flow Rate
- 4.1 L/Min
- Color
- White + Orange
- Tank Material
- HDPE 5002
- Voltage
- 110 V
- Max Sprayer Pressure
- 0-90 PSI
- Item
- Battery Powered Backpack Sprayer
Description
VEVOR Battery Powered Backpack Sprayer, 0-90 PSI Adjustable Pressure, 4 Gallon Tank, Back Pack Sprayer with 8 Nozzles and 2 Wands, 12V 8Ah Battery, Wide Mouth Lid for Weeding, Spraying, Cleaning High-efficiency Spraying Everything You Need Ease Your Hand Fatigue Translucent Tank Adjustable Shoulder Straps Endless Use Max. Flow Rate: 4.1 L/Min,Battery: 12V/8Ah Lithium-ion,Product Weight: 4.7 kg / 10.4 lbs,Material: HDPE 5002,Product Dimensions: 14" x 7.3" x 21" / 35.5 x 18.5 x 53.5 cm,Pressure: 0-90 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.