Shop VEVOR
See all product information
Create Account
4 Gallon Battery Powered Backpack Sprayer 0-90 PSI 4H Runtime for Yard Lawn
- Mfr # XF-16M15A-US
- Zoro # G323372737
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Tank Material
HDPE (High-Density Polyethylene) Tank, PP, Fiberglass Spray Rod, Stainless Steel Spray Rod, Brass Nozzles, Plastic Nozzles
Voltage
110 V
Color
White + Orange
Hose Material
PVD Mesh
Sprayer Tank Capacity
16L (4 gal)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XF-16M15A-US
- Zoro #
- G323372737
- UPC #
- 197988879473
- Country of Origin
- China
Dimensions
- Width
- 10.24 in
- Height
- 22.45 in
- Length
- 13.39 in
- Hose Length
- 1.2 m
Details
- Tank Material
- HDPE (High-Density Polyethylene) Tank, PP, Fiberglass Spray Rod, Stainless Steel Spray Rod, Brass Nozzles, Plastic Nozzles
- Voltage
- 110 V
- Color
- White + Orange
- Hose Material
- PVD Mesh
- Sprayer Tank Capacity
- 16L (4 gal)
- Flow Rate
- 3.3±0.3 L/Min
- Item
- Battery Powered Backpack Sprayer
Description
VEVOR Battery Powered Backpack Sprayer, 4 Gallons Electric Backpack Sprayer, 2 Wands & 8 Nozzles, Adjustable 0-90 PSI, 4H Runtime, Portable Yard Garden Lawn Sprayers for Weeding Spraying Cleaning Ergonomic Design Adjustable Shoulder Straps 8 Replaceable Nozzles Powerful Performance Thoughtful Details Versatility Applications Flow Rate: 3.3±0.3 L/Min,Hose Parameters: PVC Mesh Hose, 1.2m in length,Main Materials: HDPE (High-Density Polyethylene) Tank, PP, Fiberglass Spray Rod, Stainless Steel Spray Rod, Brass Nozzles, Plastic Nozzles,Capacity: 16L (4 Gallons),Working Voltage: DC 18V,Color: White + Orange,Voltage & Current: 14-21V DC / Max 1.6A,Item Model Number: XF-16M15A-US,Product Weight: 5.3 kg / 11.68 lbs,Pump Output Pressure Range: 0-90psi, Stepless Adjustable,Power Consumption: 28W,Product Dimensions: 340 x 260 x 570 mm / 13.39 x 10.24 x 22.44 inches
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.