Shop VEVOR
See all product information
Create Account
2-in-1 Electric Lawn Dethatcher and Scarifier, 16-Inch, 15 Amp
- Mfr # A03-102B
- Zoro # G123372210
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21.07 in
Voltage
110 V
Overall Height
11.23 in
Overall Length
24.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A03-102B
- Zoro #
- G123372210
- UPC #
- 197988886082
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Corded Electric Lawn Mowers
Dimensions
- Overall Width
- 21.07 in
- Overall Height
- 11.23 in
- Cutting Width
- 16 in
- Overall Length
- 24.22 in
Description
VEVOR 2-in-1 Electric Dethatcher and Scarifier, 16-Inch 15 Amp, Corded Lawn Dethatcher with 14.5-Gallon Thatch Collection Bag, 5-Position Depth Adjustment, Walk Behind Machine for Garden Yard Grass Dual-Action Power-On Durable Metal Shell Wheels for Smooth Mobility Efficient Lawn Power Adjustable for Comfort Quick Assembly Item Model Number: A03-102B,Cutting Width: 16 in,Product Weight: 26.68 lbs/12.1 kg,Grass Bag Volume: 14.5 gal,Product Dimensions: 43.7 x 24.41 x 37.40 in/1110 x 610 x 960 mm,Power: 1100W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.