24" Hand Swager Cable Wire Rope Cutter Swage Aluminum Sleeves Copper
- Mfr # TD1002A
- Zoro # G623371805
product price:Â
$
53.39
/ea
Key Features
Capacity
1/16", 3/32", 1/8", 5/32" and 3/16" sleeves
Height
2.37 in
Width
6.3 in
Type
24 inch
Overall Length
25.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD1002A
- Zoro #
- G623371805
- UPC #
- 739210156275
- Country of Origin
- China
Dimensions
- Height
- 2.37 in
- Width
- 6.3 in
- Overall Length
- 25.99 in
Details
- Capacity
- 1/16", 3/32", 1/8", 5/32" and 3/16" sleeves
- Item
- Hand Swager Crimper
- Type
- 24 inch
- Jaw Material
- Alloy Steel
Description
24" Hand Swager Cable Wire Rope Cutter Swage 1/16" 3/32" 1/8" 5/32" 3/16" Aluminum Sleeves Copper
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.