30" Hand Swager, Swaging Tool for 5/32", 1/4" and 5/16" Wire Rope Cable
- Mfr # TD1002H
- Zoro # G323372591
product price:Â
$
69.39
/ea
Key Features
Height
1.57 in
Crimping Capacity
5/32", 1/4", 5/16"
Jaw Material
Alloy Steel
Overall length
30 in (76.2 cm)
Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD1002H
- Zoro #
- G323372591
- UPC #
- 631384370276
- Country of Origin
- China
- Item
- Hand Swager Crimper
- Crimping Capacity
- 5/32", 1/4", 5/16"
- Jaw Material
- Alloy Steel
Dimensions
- Height
- 1.57 in
- Overall length
- 30 in (76.2 cm)
- Width
- 7.09 in
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.