Bench Swager Tool Wire Rope Swaging Tool w/Crimper Cable Bolt Cutter Head
- Mfr # YXQZ24-0844
- Zoro # G323372577
product price:Â
$
93.45
/ea
Key Features
Max. Cutting Thickness
3/8 in
Max. Cutting Size
1/2 in
Height
8.07 in
For Rope Size
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YXQZ24-0844
- Zoro #
- G323372577
- UPC #
- 614198610844
- Country of Origin
- China
- Item
- Hand Swager Crimper
- Jaw Material
- Drop Forged Alloy Steel
Dimensions
- Max. Cutting Thickness
- 3/8 in
- Max. Cutting Size
- 1/2 in
- Height
- 8.07 in
- For Rope Size
- 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
- Width
- 6.5 in
- Overall Length
- 22.05 in
Description
VEVOR Bench Swager Tool 24" Wire Rope Swaging Tool with Crimper Cable Bolt Cutter Head Bench Crimper 1/16"-3/16" Aluminum/Copper Sleeves Bench Cable Alloy Steel Crimper Swager for1/2" Wire Rope Fe
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.