Shop VEVOR
See all product information
Create Account
25.4CC 12" Gasoline Chainsaw Powered Wood Cutting Engine Gas Chain Saw
- Mfr # CN-25
- Zoro # G023372037
product price:Â
$
98.89
/ea
Key Features
Bar Length
12 in
Battery Capacity
Not Battery Operated
Power Source
Gas Powered
Tool Length
10.44 in
Tool Width
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-25
- Zoro #
- G023372037
- UPC #
- 197988410225
- Country of Origin
- China
- Battery Capacity
- Not Battery Operated
- Item
- Gas Chainsaws
- Power Source
- Gas Powered
Dimensions
- Bar Length
- 12 in
- Tool Length
- 10.44 in
- Tool Width
- 8.67 in
Description
VEVOR Gas Chainsaw, 25.4CC 12" 1.2HP, Gasoline Powered Chain Saw, Handheld Cordless Petrol Chainsaws for Tree Wood Branch Cutting, Tree Trimming, Land Clearing, Farm Garden Ranch Forest Cutting Use Easy Starting Safe Operation Adjustable Tension Convenient Tool Kit Versatile Cutting Power Cool Performance Product Size (Without Bar and Chain): 10.43 x 8.66 x 8.66 in/265 x 220 x 220 mm,Item Model Number: CN-25,Product Weight: 9.26 lbs/4.2 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.