Shop VEVOR
See all product information
Create Account
62cc 3.8 HP Gas-Powered 20-Inch Chainsaw for Cutting Wood
- Mfr # CN-62G
- Zoro # G623371935
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Horsepower
3.8 HP
Power Source
Gas Powered
Fuel Tank Capacity
550 ml (0.14 Gal)
Battery Capacity
Not Battery Operated
Bar Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-62G
- Zoro #
- G623371935
- UPC #
- 197988879268
- Country of Origin
- China
- Item
- Gas Chainsaws
- Horsepower
- 3.8 HP
- Power Source
- Gas Powered
- Fuel Tank Capacity
- 550 ml (0.14 Gal)
- Battery Capacity
- Not Battery Operated
- Engine Displacement
- 62 CC
Dimensions
- Bar Length
- 20 in
- Tool Length
- 16.15 in
- Tool Width
- 9.85 in
Description
VEVOR 62 cc Gas Chainsaw, 20 inch Gas Powered Chainsaw, 3.8 HP Power Chain Saw with Non-Slip Handle, Gas-Powered Chainsaws with Dual Fuel Tanks, For Wood Cutting, Tree Trimming, and Land Clearing Efficient Logging Durable and Robust Long Work Sessions User-Friendly Design Security Features Versatile Cutting Chain Oil Tank Capacity: 260 ml / 0.07 Gallon,Max Cutting Diameter: 18 in / 455 mm,Color: Orange + Black,Item Model Number: CN-62G,Product Weight: 16.09 lbs / 7.3 kg,Guide Bar Size: 20 in / 508 mm,Fuel Tank Capacity: 550 ml / 0.14 Gallon,Displacement: 62 CC,Power: 3.8 HP / 2.8 kW,RPM: 7000 rpm; Max. 12000 rpm,Main Material: PA6 + 30% GP, ADC Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.