2HP SPL Air Compressor Motor 115/230V 20/10A 3450RPM 56 Frame CW/CCW Rotation
- Mfr # DP120256SL
- Zoro # G423372811
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Voltage
115 V - 230 V
Overall Length
11.58 in
Shaft Length
1.88 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP120256SL
- Zoro #
- G423372811
- UPC #
- 197988766698
- Country of Origin
- China
- Frame
- 56
- Voltage
- 115 V - 230 V
- Item
- Air Compressor Motor
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Full Load Amps
- 20 A / 10 A
Dimensions
- Overall Length
- 11.58 in
- Shaft Length
- 1.88 in
- Shaft Dia.
- 5/8 in
Description
VEVOR 2HP SPL Air Compressor Electric Motor, 115/230V, 20/10 Amps, 56 Frame 3450RPM, 5/8" Keyed Shaft, 1.88" Shaft Length, Single Phase, CCW/CW (Factory Setting is CCW) Powerful Motor CW/CCW Rotation Direction Efficient Cooling Safety Certification High-quality Frame Safety Protection Shaft Length: 1.88",SF: 1.0,Voltage: 115V / 230V,Item Model Number: DP120256SL,Frequency: 60HZ,Shaft Diameter: 5/8" Keyed Shaft,Enclosure: ODP,Current: 20 A / 10 A,Net Weight: 25.2 lbs / 11.45 kg,Keyway Size: 0.188",Frame Size: 56
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.