Shop VEVOR
See all product information
Create Account
Professional Ultrasonic Cleaner 27.2 L Ultrasonic Jewelry Cleaner with Digital Timer&Heater, Watches
- Mfr # TH-100A
- Zoro # G823371995
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.54 in
Hz
40kHz
Overall Height
16.54 in
Voltage
110 V
Tank Capacity
27.2 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-100A
- Zoro #
- G823371995
- UPC #
- 719034814780
- Country of Origin
- China
Dimensions
- Overall Width
- 16.54 in
- Overall Height
- 16.54 in
- Overall Length
- 24.81 in
Details
- Hz
- 40kHz
- Voltage
- 110 V
- Item
- Industrial Ultrasonic Cleaner
- Tank Capacity
- 27.2 L
Description
VEVOR Professional Ultrasonic Cleaner, 27.2 L Ultrasonic Jewelry Cleaner with Digital Timer & Heater, Stainless Steel Industrial Sonic Cleaner 40kHz for Glasses, Watches, Rings, Small Parts Professional Ultrasonic Cleaning Technology Advanced Transducer Technology High-Quality 304 Stainless Steel Convenient Digital Control Panel Wide Applications Considerate Design Capacity: Maximum 27.2L, Water Level Capacity 24L,Product Weight: 27.56 lbs/12.5 kg,Frequency: 40kHz,Ultrasonic Power: 600W,Heating Power: 500W,Product Size: 20.87 x 12.99 x 12.99 inch/530x330x330mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.