Shop VEVOR
See all product information
Create Account
2PCS 4x1 ft Garage Storage Shelving Wall Mounted Heavy Duty Shelves Rack, 2PK
- Mfr # LL1248
- Zoro # G423371746
product price:Â
$
81.45
/pk of 2, $40.73/ea
Key Features
Number of Shelves
2
Width
16.15 in
Depth
51.97 in
Height
3.35 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL1248
- Zoro #
- G423371746
- UPC #
- 840349917405
- Country of Origin
- China
- Number of Shelves
- 2
- Item
- Garage Wall Shelf
- Material
- Steel
- Weight Capacity
- 200 lbs (90.7 kg) per layer
Dimensions
- Width
- 16.15 in
- Depth
- 51.97 in
- Height
- 3.35 in
Description
VEVOR Garage Storage Shelving, 2 Pack, 4 x 1 ft Heavy Duty Garage Shelves Wall Mounted, 400 lbs Load Capacity(Total) Garage Storage Rack Floating Shelves, Suitable for Shop, Shed, Garage Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.