Shop VEVOR
See all product information
Create Account
2PCS 6x2 ft ' Garage Storage Shelving Wall Mounted Heavy Duty Shelves Rack, 2PK
- Mfr # HL2472
- Zoro # G823372329
product price:Â
$
122.99
/pk of 2, $61.50/ea
Free Shipping & Returns
Key Features
Height
5.91 in
Width
27.56 in
Material
Steel
Weight Capacity
800 lbs (363 kg) per layer
Depth
39.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HL2472
- Zoro #
- G823372329
- UPC #
- 840349917351
- Country of Origin
- China
- Material
- Steel
- Weight Capacity
- 800 lbs (363 kg) per layer
- Item
- Garage Wall Shelf
- Number of Shelves
- 2
Dimensions
- Height
- 5.91 in
- Width
- 27.56 in
- Depth
- 39.38 in
Description
VEVOR Garage Storage Shelving, 2 Pack, 6 x 2 ft Heavy Duty Garage Shelves Wall Mounted, 1600 lbs Load Capacity(Total) Garage Storage Rack Floating Shelves, Suitable for Shop, Shed, Garage Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.