Shop VEVOR
See all product information
Create Account
2PCS 6x2 ft Garage Storage Shelving Wall Mounted Heavy Duty Shelves Rack, 2PK
- Mfr # LL2472
- Zoro # G123371671
product price:Â
$
123.99
/pk of 2, $62.00/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Material
Steel
Height
5.91 in
Weight Capacity
500 lbs (227 kg) per layer
Width
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LL2472
- Zoro #
- G123371671
- UPC #
- 840349917399
- Country of Origin
- China
- Item
- Garage Wall Shelf
- Number of Shelves
- 2
- Material
- Steel
- Weight Capacity
- 500 lbs (227 kg) per layer
Dimensions
- Height
- 5.91 in
- Width
- 16.15 in
- Depth
- 40.95 in
Description
VEVOR Garage Storage Shelving, 2 Pack, 6 x 2 ft Heavy Duty Garage Shelves Wall Mounted, 1000 lbs Load Capacity(Total) Garage Storage Rack Floating Shelves, Suitable for Shop, Shed, Garage Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.