2PCS Adjustable Floor Jack Post House Floor Leveling Lift 12"-16" Height, 2PK
- Mfr # 204A-0045-01-00
- Zoro # G523371851
product price:Â
$
47.89
/pk of 2, $23.95/ea
Key Features
Length
11.82 in
Width
6.03 in
Height
3.98 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204A-0045-01-00
- Zoro #
- G523371851
- UPC #
- 197988575986
- Country of Origin
- China
Dimensions
- Length
- 11.82 in
- Width
- 6.03 in
- Height
- 3.98 in
Details
- Item
- Floor Support Jacks
- Material
- Metal
Description
VEVOR House Floor Jacks, 2 Pack, 12"-16" Height Range, 9700 lbs Max Load Capacity Per Unit, Adjustable Support Beam Basement Jack Post Pole for Leveling, Steel Telescoping Jack for Temporary Support
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.