Low Profile Floor Jack 3 Ton Heavy Steel Single Piston Hydraulic Pump
- Mfr # S508
- Zoro # G723372825
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Load Bearing Method
Hydraulic Single Pump
Lifting Capacity
6,600 LBS (3 Tons)
Tray Diameter
4.8 in (123 mm)
Handle Length
37.8 in (960 mm)
Length
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S508
- Zoro #
- G723372825
- UPC #
- 197988388760
- Country of Origin
- China
- Load Bearing Method
- Hydraulic Single Pump
- Lifting Capacity
- 6,600 LBS (3 Tons)
- Material
- Stainless Steel
- Item
- Floor Jacks
Dimensions
- Tray Diameter
- 4.8 in (123 mm)
- Handle Length
- 37.8 in (960 mm)
- Length
- 30.71 in
- Height
- 7.88 in
- Max. Height
- 19.7 in (500 mm)
- Width
- 17.72 in
- Min. Height
- 5.12 in (130 mm)
Description
VEVOR Floor Jack, 3 Ton Low Profile Floor Jack, Heavy-duty Steel Racing Floor Jack with Single Piston Quick Lift Pump, Floor Jack Lifting Range 5.12"-20" Powerful Capacity Built to Last Easy to Operate No More Damage to Vehicles Reliable Sealing Smooth-Rolling Two-section Handle Handle Length: 37.8 in/960 mm,Product Size (L x W x H): 25.8x12.8x6.7 (inch)/656x325x170 (mm),Lift Weight Capacity: 6600 LBS/3 Tons,Model: S508,Product Weight: 32.3 kg/71.2 lb,Load Bearing Method: Hydraulic Single Pump,Maximum Height: 19.7"/500 mm,Material: Steel,Tray Diameter: O 4.8 in/123 mm,Minimum Height: 5.12"/130 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.