2PCS SBR20 800mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 800L
- Zoro # G623372260
product price:Â
$
44.89
/pk of 2, $22.45/ea
Key Features
Overall Height
3.15 in
Overall Length
32.29 in
Static Load Capacity (N)
1,370 N
Dynamic Load Capacity (N)
882 N
Rail Length (In.)
31.5 in (800 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR20-C 800L
- Zoro #
- G623372260
- UPC #
- 840349904542
- Country of Origin
- China
- Static Load Capacity (N)
- 1,370 N
- Dynamic Load Capacity (N)
- 882 N
- Rail Material
- High Carbon Steel & Aluminum
- Item
- Linear Guide Rail
Dimensions
- Overall Height
- 3.15 in
- Overall Length
- 32.29 in
- Rail Length (In.)
- 31.5 in (800 mm)
- Overall Width
- 5.91 in
Description
VEVOR Linear Rail Kit, SBR20 800mm, Includes 2 PCS 31.5 in SBR20 Rails & 4 PCS SBR20UU Blocks, Ideal for CNC Machines, Automation Projects, and DIY Crafts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.