Shop VEVOR
See all product information
Create Account
2PCS SBR20 2200mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 2200L
- Zoro # G223372288
product price:Â
$
131.99
/pk of 2, $66.00/ea
Free Shipping & Returns
Key Features
Static Load Capacity (N)
1,370 N
Rail Length (In.)
86.6 in (2,200 mm)
Dynamic Load Capacity (N)
882 N
Overall Length
87.8 in
Overall Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBR20-C 2200L
- Zoro #
- G223372288
- UPC #
- 840349904641
- Country of Origin
- China
- Item
- Linear Guide Rail
- Static Load Capacity (N)
- 1,370 N
- Dynamic Load Capacity (N)
- 882 N
- Rail Material
- High Carbon Steel & Aluminum
Dimensions
- Rail Length (In.)
- 86.6 in (2,200 mm)
- Overall Length
- 87.8 in
- Overall Width
- 5.91 in
- Overall Height
- 3.15 in
Description
VEVOR Linear Motion Set, SBR20 2200mm, Comes with Two 86.6-inch SBR20 Rails & Four SBR20UU Blocks, Ideal for DIY CNC & Automated Projects
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.