Shop VEVOR
See all product information
Create Account
2PCS SFC16 1000mm Linear Guide 4 PCS SC16 Bearing Block 4 PCS Rail Support, 2PK
- Mfr # SFC16-1000L
- Zoro # G723372245
product price:Â
$
44.89
/pk of 2, $22.45/ea
Key Features
Overall Height
3.15 in
Dynamic Load Capacity (N)
774 N
Static Load Capacity (N)
1,180 N
Overall Width
5.52 in
Overall Length
40.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC16-1000L
- Zoro #
- G723372245
- UPC #
- 840349904603
- Country of Origin
- China
- Dynamic Load Capacity (N)
- 774 N
- Static Load Capacity (N)
- 1,180 N
- Item
- Linear Guide Rail
- Rail Material
- High Carbon Steel & Aluminum
Dimensions
- Overall Height
- 3.15 in
- Overall Width
- 5.52 in
- Overall Length
- 40.75 in
- Rail Length (In.)
- 39.4 in (1,000 mm)
Description
VEVOR Linear Motion Kit, SFC16 1000mm, Includes 2 Rails of 39.4 inches, 4 SC16 Carriage Blocks, and 4 Support Brackets, Ideal for CNC and Automation Projects
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.