Shop VEVOR
See all product information
Create Account
2PCS SBR20 1200mm Linear Guide Rail Slide Rail 4 PCS SBR20UU Bearing Block, 2PK
- Mfr # SBR20-C 1200L
- Zoro # G723371941
product price:Â
$
72.89
/pk of 2, $36.45/ea
Key Features
Overall Width
5.91 in
Static Load Capacity (N)
1,370 N
Rail Material
High Carbon Steel & Aluminum
Overall Length
48.43 in
Rail Length (In.)
47.2 in (1,200 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBR20-C 1200L
- Zoro #
- G723371941
- UPC #
- 840349904573
- Country of Origin
- China
Dimensions
- Overall Width
- 5.91 in
- Overall Length
- 48.43 in
- Rail Length (In.)
- 47.2 in (1,200 mm)
- Overall Height
- 3.15 in
Details
- Static Load Capacity (N)
- 1,370 N
- Rail Material
- High Carbon Steel & Aluminum
- Dynamic Load Capacity (N)
- 882 N
- Item
- Linear Guide Rail
Description
VEVOR SBR20 1200mm Linear Guide Set, Comes with Two 47.2-inch SBR20 Rails and Four SBR20UU Bearings, Perfect for Crafting CNC Routers and Automation Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.