Shop VEVOR
See all product information
Create Account
3-in-1 Portable Electric Hoist Winch 1100lbs Wired/Wireless Remote Control
- Mfr # 500-A
- Zoro # G923371956
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Electric Hoist Item
Portable Power Electric Hoist
Lift Speed
≥13 ft/min (≥4 m/min)
Load Capacity
1,100 lbs (498.95 kg)
Control
Manual/Wired/Wireless
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500-A
- Zoro #
- G923371956
- UPC #
- 840349997889
- Country of Origin
- China
- Electric Hoist Item
- Portable Power Electric Hoist
- Hoist Lift
- 22.9 ft (7 m)
- Lift Speed
- ≥13 ft/min (≥4 m/min)
- Load Capacity
- 1,100 lbs (498.95 kg)
- Control
- Manual/Wired/Wireless
- Voltage
- 110 V
Description
VEVOR 3-in-1 Electric Hoist Winch, 1100lbs 1500W Portable Power Winch Crane, 110V/120V 22.9 ft Lifting Height, 13 ft/min with Manual, Wired and Wireless Remote Control, Overload Protection Plug and Play Control at Your Fingertips Powerful Performance Sturdy Steel Wire Rope Multifunctional Hoist Toolkit for the Win Lifting Height: 22.9 ft/7 m,Lifting Speed (Average): >/=13 ft/min (>/=4 m/min),Lifting Capacity: 1100 lbs/498.95 kg,Item Model Number: 500-A,Product Weight: 23.14 lbs/10.5 kg,Rated Power: 1500W,Control Methods: Manual/Wired/Wireless,Product Size: 7.87 x 8.66 x 7.87 in/20 x 22 x 20 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.