Shop VEVOR
See all product information
Create Account
Electric Hoist Crane Winch 1760 lbs with 328 ft Wireless Remote Control
- Mfr # PA800
- Zoro # G123372371
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Control
Wireless Remote Control
Voltage
110 V
Electric Hoist Item
Electric Cable Hoist
Hoist Lift
40 ft (12 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA800
- Zoro #
- G123372371
- UPC #
- 197988417316
- Country of Origin
- China
Details
- Control
- Wireless Remote Control
- Voltage
- 110 V
- Electric Hoist Item
- Electric Cable Hoist
- Hoist Lift
- 40 ft (12 m)
Description
VEVOR Electric Hoist, 1760 lbs 120V Electric Winch with 328 ft Wireless Remote Control, 40 ft Single Cable Lifting Height, Single/Double Slings, Emergency Stop, Lift Hoist for Garage Warehouse Factory
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.