30-Inch Metal Wall Cabinet with Adjustable Shelf for Garage Storage
- Mfr # WC3030A
- Zoro # G923371697
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12.01 in
Load Capacity
360 lbs (163.3 kg)
Material - Cabinets
SPCC Cold-Rolled Steel
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC3030A
- Zoro #
- G923371697
- UPC #
- 197988704195
- Country of Origin
- China
Dimensions
- Overall Width
- 12.01 in
- Height
- 30 in
Details
- Load Capacity
- 360 lbs (163.3 kg)
- Material - Cabinets
- SPCC Cold-Rolled Steel
- Item
- Wall-Mount Storage Cabinet
Description
VEVOR Metal Wall Cabinet, 30W x 12.01D x 30H Inch, Steel Floating Hanging Storage Cabinet with Locking Doors and Adjustable Shelf for Garage, Basement, Kitchen, Warehouse Assembly Required, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.