Wall-Mounted Steel Storage Cabinet with Adjustable Shelves 120lb Capacity
- Mfr # WC30
- Zoro # G023371627
product price:Â
$
96.89
/ea
Key Features
Overall Width
23.63 in
Load Capacity
240 lbs (108 kg)
Shelf Capacity
120 lbs (54 kg)
Material - Cabinets
Metal
Height
4.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC30
- Zoro #
- G023371627
- UPC #
- 840281566655
- Country of Origin
- China
Dimensions
- Overall Width
- 23.63 in
- Height
- 4.73 in
Details
- Load Capacity
- 240 lbs (108 kg)
- Shelf Capacity
- 120 lbs (54 kg)
- Material - Cabinets
- Metal
- Item
- Wall-Mount Storage Cabinet
Description
VEVOR Metal Storage Cabinet, 120lbs Load Capacity per Shelf, 20'' Tall Wall-Mounted Powder-Coating Steel Garage Cabinet with Adjustable Shelf, Press to Lock & Open Door, Perfect for Office Home Garage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.