Shop VEVOR
See all product information
Create Account
304 Stainless Steel Wire Rope Cable, 3/16, 7x19, 500 ft Reel
- Mfr # RSSS006
- Zoro # G723372399
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Outside Dia.
3/16 in (4.76 mm)
Material
304 Stainless Steel
Working Load Limit
840 lbs (380 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSSS006
- Zoro #
- G723372399
- UPC #
- 601285897202
- Country of Origin
- China
- Item
- Steel Wire Rope
- Material
- 304 Stainless Steel
- Working Load Limit
- 840 lbs (380 kg)
Dimensions
- Length
- 500 ft
- Outside Dia.
- 3/16 in (4.76 mm)
Description
VEVOR 3/16 Inch 7x19 Stainless Steel Aircraft Cable Reel 500FT Stainless Steel Cable T304 Wire Rope Winch Cable Replacement (T304)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.