T316 Stainless Steel Cable 1/8" 7x7 Steel Wire Rope 500 ft Cable Railing
- Mfr # S1/8-500
- Zoro # G123371756
product price:Â
$
90.89
/ea
Key Features
Outside Dia.
1/8 in (3.18 mm)
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1/8-500
- Zoro #
- G123371756
- UPC #
- 197988087939
- Country of Origin
- China
- Item
- Steel Wire Rope
- Material
- 316 Stainless Steel
Dimensions
- Outside Dia.
- 1/8 in (3.18 mm)
- Length
- 6,000.01 in
Description
VEVOR Wire Rope Kit, 1/8" 500 ft 316 Stainless Steel Cable with Cutter and Gloves, 1600 lbs Breaking Strength, 7x7 Strands Core Marine Aircraft Grade for Handrail Stair Decking Fence Outdoors, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.