Shop VEVOR
See all product information
Create Account
30PCS White Stretch Spandex Folding Chair Covers for Wedding Party Dining, 30PK
- Mfr # RD-VV-16
- Zoro # G523372179
product price:Â
$
43.89
/pk of 30, $1.46/ea
Key Features
Color
White
Height
8.27 in
Width
10.63 in
Length
14.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD-VV-16
- Zoro #
- G523372179
- UPC #
- 840349927046
- Country of Origin
- China
- Color
- White
- Item
- Party Chair Cover set
Dimensions
- Height
- 8.27 in
- Width
- 10.63 in
- Length
- 14.57 in
Description
VEVOR White Stretch Spandex Chair Covers - 30 PCS, Folding Kitchen Chairs Cover, Universal Washable Slipcovers Protector, Removable Chair Seat Covers, for Wedding Party Dining Room Banquet Event Skin-Friendly Full-Wrap Leg Covers Wrinkle-Resistant Easy to Use and Clean Widely Applicable Good Elastic Fabric Fits Chair Dimensions (WxDxH): 15.7x16.5x30.3 inch / 400x420x770 mm (Max),Color: White,Item Model Number: RD-VV-16,Product Weight: 8.2 lbs / 3.7 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.