Shop VEVOR
See all product information
Create Account
3/8 Inch Digital Torque Wrench 4.94-99.57 lbf-ft 72-Tooth with LED Display
- Mfr # SX11100
- Zoro # G323372713
product price:
$
81.89
/ea
Key Features
No. of Teeths
72
Overall Length
17.52 in
Drive Size
3/8 in
Width
4.06 in
Height
2.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX11100
- Zoro #
- G323372713
- UPC #
- 197988677840
- Country of Origin
- China
- No. of Teeths
- 72
- Item
- Torque Wrench
- Accuracy
- ±2% (clockwise)
- Display Units
- N.m, kgf.cm, lbf-ft, lbf-in, kgf.m (five units)
- Material
- Metal
- Torque Range
- 0–99.57 lbf-ft (0–135 N.m)
- Product Style
- Digital Type, LCD Display
Dimensions
- Overall Length
- 17.52 in
- Drive Size
- 3/8 in
- Width
- 4.06 in
- Height
- 2.19 in
Description
VEVOR Digital Torque Wrench, 3/8-Inch Drive, 4.94-99.57 lbf-ft, 72-Tooth, ±2% Precision Electronic Wrench with Preset Function, Audible Alert, and LED Indicator for Automotive and Motorcycle Use
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.